Beli konektor jst di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JST PHDR Series
    Mulai

    Rp29.900

    JST PHDR Series
    atribut:
    • Color: Natural (white)
    • Material: Nylon 6
    • Pitch (mm): 2
    • Rated Current (A): 3 (when using AWG # 22)
    • Rated Voltage (V): 250
    • RoHS Directive: Compatible item
    • Standard: UL 94 V-0
  2. JST Connector for Printed Circuit Board PH Series Contact
    Mulai

    Rp49.900

    JST Connector for Printed Circuit Board PH Series Contact
    atribut:
    • Material: Phosphor bronze
    • Rated Current (A): 2 AC, DC.(When using AWG # 24)
    • Rated Voltage (V): 100 AC, DC
    • Compatible Print Substrate Thickness (mm): 0.8 to 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to +85.(Including temperature rise value during energization)
    • Standard: Recognised E 60389. Certified LR 20812. R 75087
    • Surface Processing: Tin plating (reflow processing)
    • Withstand Voltage: AC 800 V, 1 minute
  3. monotaro H4 Connector, Male & Female & Terminal Set
    Mulai

    Rp57.900

    monotaro H4 Connector, Male & Female & Terminal Set
    Deskripsi:
    Coupler and flat type terminal It is a set of 305 type male and female. It is useful when changing the headlight to H4 type.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: (Coupler) Black, (terminal) Silver
    • Compatible Electric Wires: AV or AVS 0.5 to 2.0
    • Type: H-4 connector / male, female
    • Set Contents: Male, female terminal x 3, 3 P male each, female coupler x 1 each
    • Material (Terminal): brass
  4. J.S.T. Mfg. Crimp Terminal Contact Female
    Mulai

    Rp20.900

    J.S.T. Mfg. Crimp Terminal Contact Female
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Taffware Strong Neodymium Magnet NdFeB N35 (Magnet Neodymium Industri)
    Mulai

    Rp10.900

    Taffware Strong Neodymium Magnet NdFeB N35 (Magnet Neodymium Industri)
    Deskripsi:
    Magnet neodymium merupakan magnet dengan tenaga yang sangat kuat yang biasa digunakan pada ranah industri. Terbuat dari campuran logam Neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi
  6. SKF Bearing Inner Ring Pull Puller (Treker Bearing)
    Mulai

    Rp12.999.900

    SKF Bearing Inner Ring Pull Puller (Treker Bearing)
    atribut:
    • Coating: Zinc coated, Black phosphated
    • Content: 5x Collets size C7-9 to C22-281x slidehammer, size S11x Printed Instructions for Use (language free)1x Carrying case (size X)
    • Material: Medium carbon steels and alloy engineering steels, hardened and tempered
    • Case Dimensions (LxHxW) (mm): 530x85x180
    • Dismounting Force Generation: Sliding hammer
    • Extractor Hexagonal Head Size (mm): TMIC C7-9 to TMIC C12-15: 11 and 14, TMIC C17-20: 14 and 14, TMIC C22-28: 17 and 17
    • Housing Depth (max) (mm): TMIC C7-9: 54, TMIC C10-12: 56, TMIC C12-15: 62, TMIC C17-20: 70, TMIC C22-28: 90
    • Material Handle: Slidehammer: thermoplastic elastomer
    • Needed Free Depth Behind Workpiece (mm): TMIC C7-9: 3.0, TMIC C10-12: 3.0, TMIC C12-15: 4.0, TMIC C17-20: 5.3, TMIC C22-28: 6.7
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit inside a housing
    • Slide Hammer Total Length (mm): 417
    • Slide Hammer Weight (kg): 1
    • Special Features: Reversible armsSelflocking arms
    • Suitable Bearing Type(s): All
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
    • Suitable for Workpiece Dismounting from a Housing: Yes
    • Total Extractor Length (mm): TMIC C7-9: 86, TMIC C10-12: 89, TMIC C12-15: 112, TMIC C17-20: 106, TMIC C22-28: 135
    • Total Number of Extractors in Kit: 5x : TMIC C7-9, TMIC C10-12, TMIC C12-15, TMIC C17-20, TMIC C22-28
    • Total Number of Sliding Hammers in Kit: 1x :TMIP S1
    • Width of Grip Internal (mm): 7-28
    • Workpiece Width (max) (mm): TMIC C7-9: 13.3, TMIC C10-12: 46.5, TMIC C12-15: 54, TMIC C17-20: 59, TMIC C22-28: 90
  7. BOSCH Saber Saw Blade for Wood and Metal
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Saber Saw Blade for Wood and Metal
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  8. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  9. TEKIRO Claw Hammer (Martil / Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TEKIRO Claw Hammer (Martil / Palu Kambing)
    Deskripsi:
    TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
  10. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  11. JST XH Connector Post with Post
    Mulai

    Rp7.900

    JST XH Connector Post with Post
    Deskripsi:
    Operating Temperature Range: -25 to +85°C (Including Temperature Rise Value During Energization).
    atribut:
    • Color: Natural (white)
    • Compatible: XHP- *
    • Electric AWG Wire Conjugation Range (#): 30 to 22
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Material: Brass, 66 Nylon
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): 3 AC, DC .(When using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. J 50014297
    • Surface Processing: Tin plating with copper base (reflow processing)
    • Withstand Voltage: AC 1000 V, 1 minute
  12. RS PRO NTC Thermistor (Sensor Suhu)
    Mulai

    Rp219.900

    RS PRO NTC Thermistor (Sensor Suhu)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. JST EH Connector Housing
    32%
    Mulai

    Rp129.900

    JST EH Connector Housing
    Deskripsi:
    -High grounding reliability with a thin design is achieved.-Has a misinsertion prevention structure. -For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Insulation Resistance (MΩ): 1000 or more
    • Voltage resistance: AC800V/1 Min.
    • Working Temperature Range (°C): -25 to +85 (includes temperature increase value)
  14. Endress Hauser Proline Promag P 10 Series Electromagnetic Flow Meter for Liquid (Meter Aliran)
    Mulai

    Rp109.999.900

    Endress Hauser Proline Promag P 10 Series Electromagnetic Flow Meter for Liquid (Meter Aliran)
    Deskripsi:
    Proline Promag P 10 electromagnetic flowmeter5PBB1H-AADDDBJM0A8D340AA1Flowmeter for basic process applications with easy-to-use operation conceptSensor FeaturesDiverse applications – wide variety of wetted materials. Energy-saving flow measurement – no pressure loss due to cross section constriction. Maintenance-free – no moving parts.Nominal diameter: max. DN 600 (24"). All common Ex approvals. Liner made of PTFE or PFA.Transmitter FeaturesOptimum usability – operation with mobile devices and SmartBlue app or display with touch screen. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.System integration with HART, Modbus RS485. Flexible operation with app and optional display.
    atribut:
    • Ambient Temperature Range (°C): Flange material carbon steel: –10 to +60 Flange material stainless steel: –40 to +60
    • Ambient Temperature Range (°F): Flange material carbon steel: +14 to +140 Flange material stainless steel: –40 to +140
    • Degree of Protection: Standard: IP66/67, Type 4X enclosure
    • Digital Communications: HART, MODBUS RS485
    • Display/Operation: 2.4inch LCD display with touch & auto rotate; Configuration and operation via SmartBlue App (Bluetooth) possible
    • Maximum Measurement Error: Volume flow (standard): ±0.5 % o.r.± 1 mm/s (0.04 in/s) Volume flow (option): ±0.2 % o.r. ± 2 mm/s (0.08 in/s)
    • Maximum Process Pressure: PN 40, Class 300, 20K
    • Measured Variables: Volume flow, conductivity, mass flow
    • Measuring Principle: Electromagnetic
    • Measuring Range: 4dm³/min to 9600m³/h (1gal/min to 44 000gal/min)
    • Measuring/Application Task: Liquids
    • Media Temperature Range (°F): Liner material PFA: –4 to +302 Liner material PTFE: –40 to +266
    • Medium Temperature Range (°C): Liner material PFA: –20 to +150 Liner material PTFE: –40 to +130
    • Nominal Diameter Range: DN 15 to 600 (½ to 24inch)
    • Output: 4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA
    • Power Supply (V): DC 24 AC 100 to 230 AC 100 to 230 / DC 24 (non-hazardous area)
    • Product Headline: Flowmeter for basic process applications with easy-to-use operation concept. Dedicated to chemical and process applications with corrosive liquids.
    • Sensor Housing Material: DN 15 to 300 (½ to 12\"\"): AlSi10Mg, coated DN 350 to 600 (14 to 24\"\"): Carbon steel with protective varnish
    • Transmitter Housing Material: AlSi10Mg, coated
    • Wetted Materials: Liner: PFA; PTFE Electrodes: 1.4435 (316L); Alloy C22, 2.4602 (UNS N06022); Tantalum; Platinum; Titanium
  15. JST EH Connector Contact
    Mulai

    Rp96.900

    JST EH Connector Contact
    Deskripsi:
    -High grounding reliability with a thin design is achieved.-Has a misinsertion prevention structure.-For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Allowable Weight (daN): 50
    • Allowable Weight (kgf): 51
    • Wheel Diameter D (mm): 75
    • Wheel Width (mm): 27
    • Mounting Height H (mm): 93
    • Mounting Plate AxBxC (mm): 160x72x58
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Mounting Hole Diameter P (mm): 8.8
    • Mounting Pitchxx YxZ (mm): 139x55x42
    • Wheel Materials: Elastomer
  16. JST EH Connector Post with Poster
    Mulai

    Rp15.900

    JST EH Connector Post with Poster
    atribut:
    • Material: Base: Nylon 66 (UL 94 V - 0), brass, copper base with tin plating (reflow treatment)
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Compatible Electric Wire Range AWG (#): 32 to 22
    • Insulation Resistance: 1000 M omega or more
    • Operating Temperature Range (°C): -25 to + 85 (Including temperature rise value)
    • Withstand Voltage: AC 800 V / 1 min
Daftar Harga konektor jst Terbaru October 2026
JST PHDR SeriesRp29.900
JST Connector for Printed Circuit Board PH Series ContactRp49.900
monotaro H4 Connector, Male & Female & Terminal SetRp57.900
JST PH Connector Base with PosterRp9.900
J.S.T. Mfg. Crimp Terminal Contact FemaleRp20.900
Taffware Strong Neodymium Magnet NdFeB N35 (Magnet Neodymium Industri)Rp10.900
SKF Bearing Inner Ring Pull Puller (Treker Bearing)Rp12.999.900
Tyco Electronics Japan Te Connectivity Connector Housing Female 10 Poles 2 Rows 3.81Mm Dynamic D-3000Rp35.900
BOSCH Saber Saw Blade for Wood and MetalRp149.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)